Beli Mata Bor Nachi Cobalt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)Deskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- NACHI Drill Bit Round SKH-9 (Mata Bor Round)atribut:
- Overall Length (mm): 100
- SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)Deskripsi:Series 1020 HSS-Co Heavy Duty Straight Shank Jobber Drills Metric The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28 degrees helix and 135 degrees point. Manufactured to DIN 338 RN. Point to DIN 1412C.atribut:
- Number of Flutes: 2
- Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Deskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Shank Diameter Tolerance: f11
- Drill Diameter Tolerance: h8
- Point Angle: 135 Degrees
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)Deskripsi:Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
- SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)Deskripsi:Series 1033 HSS-Co Heavy Duty Straight Shank Jobber Drills TiN Coated - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.atribut:
- Number of Flutes: 2
- Flute Construction: Ground Flute
- Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)Deskripsi:-A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
- BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)Deskripsi:It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steelatribut:
- Material: HSSCo8
- RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
- monotaro Straight Shank Drill (Mata Bor Lurus)atribut:
- Material: HSS
- NACHI Mata Bor Frais AG 2-Blades Panjangatribut:
- Number of Blades: 2
- Type: long
- Material: Cobalt High High Speed Steel HSSCo
- Coating: AG TiAlN coat
- Helix Angle: standard
Daftar Harga Mata Bor Nachi Cobalt Terbaru November 2026
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| NACHI Straight Shank Coated Drill (Mata Bor Lurus) | Rp86.900 |
| NACHI Taper Shank Drill (Mata Bor Kones) | Rp419.900 |
| Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus) | Rp22.900 |
| NACHI Drill Bit Round SKH-9 (Mata Bor Round) | Rp34.900 |
| SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus) | Rp44.900 |
| Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus) | Rp30.900 |
| BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus) | Rp20.900 |
| BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton) | Rp18.900 |
| NACHI Taper Shank Drill Cobalt (Mata Bor Kones) | Rp739.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/elP102405525-68.jpg)
/0cP101006012-2.jpg)
/gbP102205587-6.jpg)
/h0P101002612-2.jpg)
/64P102131220-7.jpg)
/9oP102206348-11.jpg)
/27P101003079-4.jpg)
/36P101003114-4.jpg)
/P101005978-1.jpg)
/grP101002603-2.jpg)
/09P101006009-2.jpg)
/5xP102131213-7.jpg)
/P102340015-1.jpg)
/34P101003112-21.jpg)
/P102174326-1.jpg)
/pwP101569932-12.jpg)
/P102174333-1.jpg)
/01P101000001-17.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)